Gould Fuses - NRS60 - 60A 600V Mersen NRS Series Class H Non-Time Delay Fuse

CAD$11.26

Product code: GOUNRS60

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: NRS60

  In Stock in Gescan

Details

FUSEONETIME (600V)

UPC 068938830656
Special Features Non-time delay.250V and 600V applications.
Certifications Type "P" (15 - 60A)
Diameter 1.06 in
Length 5.5 in
Voltage 600
Amperage 60
Specification  Detailed Specifications