Appleton - FS52 - 1-7/16” 2-Gang Appleton Round Receptacle Cover

CAD$18.99

Product code: APPFS52

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: FS52

 Available from Manufacturer

Details

FS and FD Cast Device Boxes Applications • Accommodate wiring devices such as switches and receptacles. • Provide excellent service in areas where boxes are subject to rough usage. • Serve as pull boxes for conductors. • Permit access to conductors for maintenance. • Provide openings for making splices. • Allow connections for branch conduit runs. • Blank bodies for special conduit entrance arrangements. Features • Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard flush wiring devices. • FD boxes take devices exceeding 1-5/8” in depth under fastening ears. • Malleable iron for high tensile strength and ductility — provides greater resistance to impact and shock. • Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit. • Accurately tapped, tapered threads for tight, rigid joints, ground continuity. • Complete selection of covers, receptacles, plugs, gaskets and accessories. • Covers have captive stainless steel screws to speed installation, prevent "freezing" of screws. • Ground screw at top of box for easy access. • Cast Hub Boxes — Available in single, two, three and four gang and tandem. — Smooth, rounded integral bushing in each hub protects conductor insulation. • FD Blank Bodies for Brazed Hubs or Drill and Tapped Entries — Available in single, two, three and four gang boxes. — Drill and tapped entries. — Brazed threaded hubs for threaded conduit from 1/2” thru 1-1/2” and brazed union hubs from 1/2” thru 1-1/4. — Smooth, rounded integral bushing in each hub protects conductor insulation. — Ground screw at top of box for easy access

Color Gray
Material Zinc Electroplate Steel
Specification  Detailed Specifications