Gould Fuses - A2D100R - 100A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse

CAD$48.99

Product code: GOUA2D100R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A2D100R

  In Stock in Gescan

Details

250V 100A RK1 TD FUSE

UPC 782001991012
UNSPSC 39121608
Special Features Solid-state SmartSpot indicator; Time-delay for motor starting and transformer inrush currents without nuisance opening; 300kA interrupting rating, self-certified (UL witnessed); Extremely current-limiting for low peak let-thru current; Easy 2-to-1 select
Certifications UL Listed
Application(how its used) Motors, Safety Switches, Transformers, Disconnects, Control Panels and All General-purpose Circuits
Material Fiberglass Body
Diameter 1-1/16 in
Length 5-7/8 in
Voltage 250
Amperage 100
Specification  Detailed Specifications