Gould Fuses - A2K3R - 3A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse

CAD$31.58

Product code: GOUA2K3R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A2K3R

 Available from Manufacturer

Details

250V 3A RK1 FUSE

UPC 782001915018
UNSPSC 39121608
Special Features Rejection style design prevents replacement by other fuse classes; Fiberglass body provides dimensional stability in harsh industrial environments; Easy-to-Read imprint label for quick recognition and replacement; High degree of current-limitation for low
Certifications UL Listed
Application(how its used) Load centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-inductive Loads and Lighting Circuits
Material GMG Polyester
Diameter 9/16 in
Length 2 in
Voltage 250
Amperage 3
Specification  Detailed Specifications