Gould Fuses - A6K30R - 30A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse

CAD$27.97

Product code: GOUA6K30R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6K30R

  In Stock in Gescan

Details

600V 30A RK1 FUSE

UPC 782001915605
UNSPSC 39121608
Special Features Rejection style design prevents replacement by other fuse classes; Fiberglass body provides dimensional stability in harsh industrial environments; Easy-to-Read imprint label for quick recognition and replacement; High degree of current-limitation for low
Certifications UL Listed
Application(how its used) Load centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-inductive Loads and Lighting Circuits
Material Polyester
Diameter 13/16 in
Length 5 in
Voltage 600
Amperage 30
Specification  Detailed Specifications