Gould Fuses - TR150R - 150Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

CAD$38.29

Product code: GOUTR150R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TR150R

  In Stock in Gescan

Details

250V 150A 7 1/8x1 9/10 TD

UPC 782001748067
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recomm
Certifications UL Listed
Application(how its used) For overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
Material Fiberglass body
Diameter 1-9/16 in
Length 7-1/8 in
Voltage 250
Amperage 150
Specification  Detailed Specifications