Gould Fuses - TR20R - 20Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

CAD$4.26

Product code: GOUTR20R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TR20R

  In Stock in Gescan

Details

250V 20A 2x9/16 RK5 TD FU

UPC 782001747848
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recomm
Certifications http://www.ferrazshawmutsales.com/tr_trs_series.htm
Application(how its used) For overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
Material Fiberglass body
Diameter 9/16 in
Length 2 in
Voltage 250
Amperage 20
Specification  Detailed Specifications