Gould Fuses - TR30R - 30Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

CAD$4.26

Product code: GOUTR30R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TR30R

  In Stock in Gescan

Details

250V 30A 2x9/16 RK5 TD FU

UPC 782001747862
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recomm
Certifications UL listed
Application(how its used) For overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
Material Fiberglass body
Diameter 9/16 in
Length 2 in
Voltage 250
Amperage 30
Specification  Detailed Specifications