Gould Fuses - TR40R - 40A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

CAD$6.15

Product code: GOUTR40R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TR40R

  In Stock in Gescan

Details

250V 40A 3x13/16 RK5 TD F

UPC 782001747916
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recomm
Certifications UL listed
Application(how its used) For overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
Material Fiberglass body
Diameter 13/16 in
Length 3 in
Voltage 250
Amperage 40
Specification  Detailed Specifications