Gould Fuses - TRS15R - 15Amp 600V 200kA Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

CAD$6.84

Product code: GOUTRS15R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TRS15R

  In Stock in Gescan

Details

600V 15A 5x13/16 TD FUSE

UPC 782001748821
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recommend
Certifications UL listed
Application(how its used) For overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
Material Fiberglass body
Diameter 13/16 in
Length 5 in
Voltage 600
Amperage 15
Specification  Detailed Specifications