Gould Fuses - TRS40R - 40Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

CAD$11.75

Product code: GOUTRS40R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TRS40R

  In Stock in Gescan

Details

600V 40A 5 1/2x1 1/16 TD

UPC 782001749019
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recommend
Certifications UL listed
Application(how its used) Motor Circuits; Mains; Feeders; Branch Circuits; Transformers; Service Entrance Equipment ; General-Purpose Equipment
Material Fiberglass body
Diameter 1-1/16 in
Length 5-1/2 in
Voltage 600
Amperage 40
Specification  Detailed Specifications