Gould Fuses - TRS90R - 90Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

CAD$25.96

Product code: GOUTRS90R

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: TRS90R

  In Stock in Gescan

Details

600V 90A 7 7/8x1 5/16 TD

UPC 782001749101
UNSPSC 39121608
Special Features Optional solid-state SmartSpot indicator; Time-delay for motor start-ups and transformer inrush currents without nuisance opening; Current-limiting for low peak let-thru current; Rejection-style design prevents replacement errors (when used with recommend
Certifications UL listed
Application(how its used) For overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits
Material Fiberglass body
Diameter 1-5/16 in
Length 7-7/8 in
Voltage 600
Amperage 90
Specification  Detailed Specifications