Gould Fuses - A50QS225-4 - 225Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse

CAD$239.00

Product code: GOUA50QS2254

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A50QS225-4

 Available from Manufacturer

Details

500V 225A SEMICOND FUSE

UPC 782001947774
UNSPSC 39121600
Special Features Lowest I 2 t for greatest protection of semiconductor circuits; ; Low watts loss for cooler operation; ; Superior cycling ability gives an equipment design advantage; ; State-of-the-art protection for 500 volt equipment; ; Ultra compact sizes allow down-s
Certifications UL Recognized
Application(how its used) Protection of 500V or less motor drives, UPS, inverters, etc
Material GMG
Diameter 1.5 Inch
Length 4.34 Inch
Voltage 500
Amperage 225
Specification  Detailed Specifications