Gould Fuses - A50QS70-4 - 70Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse

CAD$113.90

Product code: GOUA50QS704

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A50QS70-4

 Available from Manufacturer

Details

500V 70A SEMICOND FUSE

UPC 782001947613
UNSPSC 39121617
Special Features Lowest I 2 t for greatest protection of semiconductor circuits; ; Low watts loss for cooler operation; ; Superior cycling ability gives an equipment design advantage; ; State-of-the-art protection for 500 volt equipment; ; Ultra compact sizes allow down-s
Certifications UL Recognized
Application(how its used) Protection of 500V or less motor drives, UPS, inverters, etc
Material GMG
Diameter 1 Inch
Length 3.63 Inch
Voltage 500
Amperage 70
Specification  Detailed Specifications