Gould Fuses - A50QS80-4 - 80Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse
Details
500V 80A SEMICOND FUSE
UPC | 782001947620 |
---|---|
Special Features | Lowest I 2 t for greatest protection of semiconductor circuits; ; Low watts loss for cooler operation; ; Superior cycling ability gives an equipment design advantage; ; State-of-the-art protection for 500 volt equipment; ; Ultra compact sizes allow down-s |
Certifications | UL Recognized |
Application(how its used) | Protection of 500V or less motor drives, UPS, inverters, etc |
Material | GMG |
Diameter | 1 Inch |
Length | 3.63 Inch |
Voltage | 500 |
Amperage | 80 | Specification | Detailed Specifications |