Gould Fuses - A50QS90-4 - 90Amp 500VAC/VDC Amp-Trap® A50QS Series Form 101 Semiconductor Protection Fuse

CAD$113.90

Product code: GOUA50QS904

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A50QS90-4

 Available from Manufacturer

Details

500V 90A SEMICOND FUSE

UPC 782001947637
Special Features Lowest I 2 t for greatest protection of semiconductor circuits; ; Low watts loss for cooler operation; ; Superior cycling ability gives an equipment design advantage; ; State-of-the-art protection for 500 volt equipment; ; Ultra compact sizes allow down-s
Certifications UL Recognized
Application(how its used) Protection of 500V or less motor drives, UPS, inverters, etc
Material GMG
Diameter 1 Inch
Length 3.63 Inch
Voltage 500
Amperage 90
Specification  Detailed Specifications