Gould Fuses - A60C25-121TI - 25Amp 600V 200kA Mersen Low Voltage Capacitor Fuse with indicator

CAD$258.82

Product code: GOUA60C25121TI

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A60C25-121TI

 Available from Manufacturer

Details

93544-FUSE,FORM 480

UPC 782001935443
Special Features High interrupting rating; Direct mount; Optional blown fuse indication (TI version)
Certifications UL Recognized Component to standard 248-1, File E60314; Tested by UL to CSA Standard C22.2
Material GMG
Voltage 600
Amperage 25
Specification  Detailed Specifications