Gould Fuses - A60X100-4 - 100A 600VAC Mersen Amp-Trap® A60X Form 101 Semiconductor Protection Fuse

CAD$122.78

Product code: GOUA60X1004

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A60X100-4

 Available from Manufacturer

Details

600V 100A SEMICOND FUSE

UPC 782001943301
UNSPSC 39121600
Special Features Low I 2 t minimizes damage to protected components on short circuit; ; Controlled arc voltage reduces stress to circuit components during fuse clearing; ; Choice of mounting types helps in equipment design
Certifications UL Recognized
Application(how its used) Protection of heavy traction and electro-chemical as well as rectifiers and other heavy-duty equipment
Material Poly Tube GMG
Diameter 1 in
Length 4.41 in
Voltage 600
Amperage 100
Specification  Detailed Specifications