Gould Fuses - A6T35 - 35A 600VAC 300VDC Mersen A6T Series Class T Fast Acting Fuse

CAD$38.33

Product code: GOUA6T35

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6T35

 Available from Manufacturer

Details

600V 35A CLASS T FUSE

UPC 782001891077
UNSPSC 39121608
Special Features Extremely current-limiting for low peak let-thru current; Unique dimensions prevent replacement by other fuse classes; Blade-stamped catalog numbers for permanent identification; Small physical size for greater design flexibility
Certifications UL Listed to Standard 248-15, File E2137, DC Listed to UL Standard 248
Application(how its used) Loadcenters, Panelboards, Switchboards, Circuit breakers , Metering centers
Material GMG
Diameter 0.81 in
Length 1.57 in
Voltage 600
Amperage 35
Specification  Detailed Specifications