Gould Fuses - A6T70 - 70A 600VAC 300VDC Mersen A6T Series Class T Fast Acting Fuse
Details
600V 70A CLASS T FUSE
UPC | 782001891404 |
---|---|
UNSPSC | 39121608 |
Special Features | Extremely current-limiting for low peak let-thru current; Unique dimensions prevent replacement by other fuse classes; Blade-stamped catalog numbers for permanent identification; Small physical size for greater design flexibility |
Certifications | UL Listed to Standard 248-15, File E2137, DC Listed to UL Standard 248 |
Application(how its used) | Loadcenters, Panelboards, Switchboards, Circuit breakers , Metering centers |
Material | GMG |
Diameter | 0.82 in |
Length | 2.95 in |
Voltage | 600 |
Amperage | 70 | Specification | Detailed Specifications |