Gould Fuses - A6Y1-1 - 1A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

CAD$58.12

Product code: GOUA6Y11

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6Y1-1

 Available from Manufacturer

Details

90227-500V 1A DC SPECIAL FUSE

UPC 782001902278
UNSPSC 39121600
Certifications UL Recognized
Material GMG
Diameter 13/16 in
Length 5 in
Amperage 1
Specification  Detailed Specifications