Gould Fuses - A6Y1-2B - 1A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

CAD$50.87

Product code: GOUA6Y12B

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6Y1-2B

 Available from Manufacturer

Details

Mersen Form 600 fuses are the original current-limiting fuses, pre-dating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.

UPC 78200190120
UNSPSC 39121609
Certifications UL Recognized
Material GMG
Diameter 13/32 in
Length 1-1/2 in
Amperage 1
Specification  Detailed Specifications