Gould Fuses - A6Y100-4 - 100A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

CAD$259.69

Product code: GOUA6Y1004

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6Y100-4

 Available from Manufacturer

Details

500V 100A DC SPECIAL FUSE

UPC 782001904999
UNSPSC 39121600
Certifications UL Recognized
Material GMG
Diameter 1 in
Length 7-7/8 in
Amperage 100
Specification  Detailed Specifications