Gould Fuses - A6Y15-1 - 15A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

CAD$55.70

Product code: GOUA6Y151

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6Y15-1

 Available from Manufacturer

Details

500V 15A DC SPECIAL FUSE

UPC 782001902407
UNSPSC 39121600
Certifications UL Recognized
Material GMG
Diameter 13/16 in
Length 5 in
Amperage 15
Specification  Detailed Specifications