Gould Fuses - A6Y20-1 - 20A 600V Mersen A6Y Series Form 600 Special Purpose Fuse

CAD$55.70

Product code: GOUA6Y201

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: A6Y20-1

 Available from Manufacturer

Details

500V 20A DC SPECIAL FUSE

UPC 782001902414
UNSPSC 39121600
Certifications UL Recognized
Material GMG
Diameter 13/16 in
Length 5 in
Amperage 20
Specification  Detailed Specifications