Gould Fuses - CRS100 - 100A 600V Mersen CRS Series Class H Type D Standard Fuse

CAD$20.28

Product code: GOUCRS100

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: CRS100

  In Stock in Gescan

Details

FUSEDUAL.ELE T/D (600V)
UPC 068938834432
UNSPSC *
Diameter 1.38 in
Length 7.88 in
Amperage 100
Specification  Detailed Specifications