Gould Fuses - GGC10 - 10A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

CAD$3.85 /5

Product code: GOUGGC10

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGC10

  In Stock in Gescan

Details

250V 10A 1-1/4X1/4 FUSE

UPC 782001760762
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass / Ceramic Body
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 10
Specification  Detailed Specifications