Gould Fuses - GGM12 - 1/2A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.60 /5

Product code: GOUGGM12

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM12

  In Stock in Gescan

Details

Features: • Glass body • Fast-acting • 5mm x 20mm • 1-1/2” Axial leads optional • 1/16A through 3A, 250VAC, UL?Listed and CSA Certified 4A through 8A, 125VAC, UL Listed and • CSA Certified - 10A and 15A, 250VAC, UL?Recognized

UPC 78200176207
Color Clear
UNSPSC 39121600
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Amperage 1
Specification  Detailed Specifications