Gould Fuses - GGM2 - 2A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGM2

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM2

  In Stock in Gescan

Details

250V 2A 5X20MM FUSE

UPC 782001762162
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Voltage 250
Amperage 2
Specification  Detailed Specifications