Gould Fuses - OTM15 - 15A 250V One-Time OTM Fast-Acting Midget Fuse

CAD$6.17

Product code: GOUOTM15

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: OTM15

  In Stock in Gescan

Details

250V 15A 1 1/2x13/32 MID FUSE

UPC 782001705121
UNSPSC 39121609
Special Features Low cost and fully rated for economy without compromise; Can be used with UltraSafe Fuseholders
Certifications UL Listed to Standard 248-14
Application(how its used) Supplemental protection of circuits up to 250VAC and 10kA
Material Tin-plated Copper (Contact Material), Paper (Body Material)
Diameter 13/32 in
Length 1-1/2 in
Voltage 250
Amperage 15
Specification  Detailed Specifications