Gould Fuses - USGCC1 - 30Amp 600VAC 600VDC 1-Pole UltraSafe™ USGCC Series Fuseholder

CAD$10.23

Product code: GOUUSGCC1

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: USGCC1

  In Stock in Gescan

Details

ULTRASAFE 1P CLASS CC SPRING T

UPC 782001438012
Color White
Special Features ROHS Compliant
Certifications UL Listed to standard UL4248-4, File E52283
Application(how its used) All circuits (including branch-circuits) up to 600 volts (AC or DC) for motors, control circuits, transformers, etc.
Height 2.35 Inch
Width 4.15 Inch
Voltage 600
Amperage 30
Specification  Detailed Specifications