Gould Fuses - USGCC1I - 30Amp 600VAC 600VDC 1-Pole UltraSafe™ USGCC Series Fuseholder with Indicator
Details
ULTRASAFE 1P CLASS CC SPRING T
UPC | 782001438050 |
---|---|
Color | White |
Special Features | ROHS Compliant |
Certifications | UL Listed to standard UL4248-4, File E52283 |
Application(how its used) | All circuits (including branch-circuits) up to 600 volts (AC or DC) for motors, control circuits, transformers, etc. |
Voltage | 600 |
Amperage | 30 | Specification | Detailed Specifications |