Gould Fuses - USGM1 - 30Amp 1000V 1-Pole UltraSafe™ Fuse Holder Midget Spring Clamp

CAD$9.26

Product code: GOUUSGM1

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: USGM1

  In Stock in Gescan

Details

ULTRASAFE 1P MIDGET SPRING TER

UPC 782001437886
Special Features ROHS Compliant
Certifications CSA 22.2 #188 Certified
Height 2.3 in
Width 4.1 in
Voltage 750
Amperage 30
Specification  Detailed Specifications