Appleton - FSK-WR1 - 1 Gang 1-3/8" Hole Ocal® Single Receptacle Cover

CAD$108.85

Product code: APPFSKWR1

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: FSK-WR1

  In Stock in Gescan

Details

Appleton FSK-WR1 Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-3/8 IN Opening, Number Of Outlet: 1, Mounting: Box, Length: 4.56 IN, Width: 2.81 IN, For Use With Non-Locking And Locking Blade Plugs

UPC 781381458320
Special Features Single cover units accommodate NEMA con?guration receptacles for locking or non-locking blade plugs, or toggle switches; Duplex units accommodate one receptacle and one toggle switch or any combination of the two; Covers open all the way, permitting easy
Application(how its used) For Use With Non-Locking And Locking Blade Plugs
Material Diecast Copperfree (4/10 Of 1 PCT) Aluminum
Specification  Detailed Specifications