Appleton - FSK1VSA - 1-Gang Appleton Cast Cover Square Handle, CF Aluminum

CAD$92.81

Product code: APPFSK1VSA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: FSK1VSA

 Available from Manufacturer

Details

• Corrosion-resistant — ideal for indoor and outdoor installations. • Weatherproof, raintight and dust-tight when used with cast gasketed covers. • FS and FD boxes take standard fl ush wiring devices. • FD boxes take devices exceeding 1.63 in/41.4 mm in depth under fastening ears. • Malleable iron for high tensile strength and ductility — provides greater resistance to impact and shock. • Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit. • Accurately tapped, tapered threads for tight, rigid joints, ground continuity. • Complete selection of covers, receptacles, plugs, gaskets and accessories. • Covers have captive stainless steel screws to speed installation, prevents loss of screws. • Internal grounding screws standard. • Available in single, two and three gang and tandem. • Smooth, rounded integral bushing in each hub protects conductor insulation.

Certifications UL Listed
Material Aluminum
Height 4.56"
Width 2.81"
Specification  Detailed Specifications