Gould Fuses - ATM12 - 12A 600V Amp-Trap® ATM Midget Fast-Acting Fuse

CAD$26.74

Product code: GOUATM12

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: ATM12

  In Stock in Gescan

Details

600V 12A MIDGET FUSE

UPC 782001900687
UNSPSC 39121609
Certifications UL Listed
Application(how its used) Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
Material Tin-plated Copper Contact, GMG Body
Diameter 13/32 in
Length 1-1/2 in
Amperage 12
Specification  Detailed Specifications