Gould Fuses - ATM7 - 7A 600V Amp-Trap® ATM Midget Fast-Acting Fuse

CAD$9.27

Product code: GOUATM7

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: ATM7

 Available from Manufacturer

Details

600V 7A MIDGET FUSE

UPC 782001902551
UNSPSC 39121609
Certifications UL Listed
Application(how its used) Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
Material Tin-plated Copper Contact, GMG Body
Diameter 13/32 in
Length 1-1/2 in
Amperage 7
Specification  Detailed Specifications