Gould Fuses - ATMR30 - 30A 600V Amp-Trap® ATMR Class CC Fast Acting Fuse

CAD$6.78

Product code: GOUATMR30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: ATMR30

  In Stock in Gescan

Details

600V 30A CC FUSE

UPC 782001904845
UNSPSC 39121609
Special Features Rejection style design prevents replacement errors when used with recommended fuse blocks; Fiberglass body provides dimensional stability in harsh industrial environments; Versatile design for individual component and branch-circuit protection
Certifications UL Listed
Application(how its used) Used for protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes.
Material Tin-plated Copper Contact, GMG Body
Diameter 13/32 in
Length 1-1/2 in
Voltage 600
Amperage 30
Specification  Detailed Specifications