Gould Fuses - GAB25 - 25A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse

CAD$8.90 /5

Product code: GOUGAB25

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GAB25

  In Stock in Gescan

Details

125VAC 25A 1-1/4 X 1/4 FUSE

UPC 782001224172
UNSPSC 39121600
Certifications UL Listed
Application(how its used) Electronic circuits
Material Ceramic
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 25
Specification  Detailed Specifications