Gould Fuses - GAB7 - 7A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse

CAD$5.95 /5

Product code: GOUGAB7

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GAB7

  In Stock in Gescan

Details

250V 7A 1-1/4X1/4 SM FUSE

UPC 782001760120
UNSPSC 39121600
Certifications UL Listed
Application(how its used) Electronic circuits
Material Ceramic
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 7
Specification  Detailed Specifications