Gould Fuses - GGC1-1/4 - 1-1/4A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGC114

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGC1-1/4

  In Stock in Gescan

Details

250V 1-1/4A 1-1/4X1/4 FUSE

UPC 782001760656
Color Clear
UNSPSC 39121600
Special Features Glass / Ceramic Body, 5mm x 20mm, Time-Delay, GSC-V fuses have 1-1/2" wire lead each end.
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass / Ceramic Body
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 1.25
Specification  Detailed Specifications