Gould Fuses - GGC2-1/2 - 2-1/2A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGC212

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGC2-1/2

  In Stock in Gescan

Details

250V 2-1/2A 1-1/4X1/4 FUSE

UPC 782001760694
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass / Ceramic Body
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 2.25
Specification  Detailed Specifications