Gould Fuses - GGC3/4 - 3/4A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

CAD$12.80 /5

Product code: GOUGGC34

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGC3/4

  In Stock in Gescan

Details

250V 3/4A 1-1/4X1/4 FUSE

UPC 782001760632
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass / Ceramic Body
Diameter 1/4 in
Length 1-1/4 in
Voltage 250
Amperage 0.75
Specification  Detailed Specifications