Gould Fuses - GGC30 - 30A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.80 /5

Product code: GOUGGC30

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGC30

  In Stock in Gescan

Details

32V 30A 1-1/4X1/4 FUSE

UPC 782001760816
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass / Ceramic Body
Diameter 1/4 in
Length 1-1/4 in
Voltage 32
Amperage 30
Specification  Detailed Specifications