Gould Fuses - GGM1/10 - 1/10A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$6.05 /5

Product code: GOUGGM1/10

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM1/10

  In Stock in Gescan

Details

250V 1/10A 5X20MM FUSE

UPC 782001768966
Color Clear
UNSPSC 39121600
Special Features Glass Body, Fast Acting
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Voltage 250
Amperage 0.1
Specification  Detailed Specifications