Gould Fuses - GGM5 - 5A 250V Mersen GGM Series Fast Acting Miniature Electronic/Glass Fuse

CAD$2.30 /5

Product code: GOUGGM5

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGM5

  In Stock in Gescan

Details

125V 5A 5X20MM FUSE

UPC 782001762209
Color Clear
UNSPSC 39121600
Special Features 1 1/2IN Axial Lead Optional
Certifications UL Listed
Application(how its used) Electronic Circuits
Material Glass Body
Diameter 5 mm
Length 20 mm
Voltage 125
Amperage 5
Specification  Detailed Specifications