Gould Fuses - GGX1/2 - 1/2Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse

CAD$6.05 /5

Product code: GOUGGX12

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGX1/2

 Available from Manufacturer

Details

250V 1/2A 1/4X1 FUSE

UPC 782001761080
Color Clear
UNSPSC 39121600
Special Features Glass BodyFast-Acting1/4" x 1"
Certifications UL Std. 248-14 1/2A - 2-1/2A, 250VAC UL Listed 3A - 7A, 125VAC UL Recognized 8A - 30A, 32VAC UL Recognized
Application(how its used) Electronic circuits
Material Glass
Diameter 1/4 Inch
Length 1 Inch
Voltage 32
Amperage 12
Specification  Detailed Specifications