Gould Fuses - GGX2 - 2Amp 250V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse

CAD$3.60 /5

Product code: GOUGGX2

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGX2

  In Stock in Gescan

Details

250V 2A 1/4X1 FUSE

UPC 782001761127
Color Clear
UNSPSC 39121600
Special Features Glass BodyFast-Acting1/4" x 1"
Certifications UL Recognized
Application(how its used) Electronic circuits
Material Glass
Diameter 1/4 Inch
Length 1 Inch
Voltage 250
Amperage 2
Specification  Detailed Specifications