Gould Fuses - GGX5 - 5Amp 125V Ferraz Shawmut GGX 8AG Fast-Acting Miniature Fuse

CAD$2.60 /5

Product code: GOUGGX5

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: GGX5

  In Stock in Gescan

Details

125V 5A 1/4X1 FUSE

UPC 782001761165
Color Clear
UNSPSC 39121600
Special Features Glass BodyFast-Acting1/4" x 1"
Certifications UL Recognized
Application(how its used) Electronic circuits
Material Glass
Diameter 1/4 Inch
Length 1 Inch
Voltage 125
Amperage 5
Specification  Detailed Specifications