Gould Fuses - OTM25 - 25A 250V One-Time OTM Series Fast-Acting Midget Fuses

CAD$6.52

Product code: GOUOTM25

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: OTM25

  In Stock in Gescan

Details

250V 25A 1 1/2x13/32 MID FUSE

UPC 782001705145
UNSPSC 39121609
Special Features Low cost and fully rated for economy without compromise; Can be used with UltraSafe Fuseholders
Certifications UL Listed to Standard 248-14
Application(how its used) Supplemental protection of circuits up to 250VAC and 10kA
Material Paper Polyester
Diameter 13/32 in
Length 1-1/2 in
Voltage 250
Amperage 25
Specification  Detailed Specifications